Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs EA

  • Mfr # FAZ-B16/1-NA

  • Zoro # G314237915


product price: $20.55
/ea

Key Features

Series
CB
Amps
16A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B16/1-NA
Zoro #
G314237915
UPC #
1508129635
Country of Origin
Germany

Dimensions

Width
5 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
16A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers

Description

277/480 VAC 50/60 Hz, 16 A, 1-Pole, 10/14 kA, 3 to 5 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.