Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs EA

  • Mfr # FAZ-B6/1-NA-L

  • Zoro # G714236358


product price: $17.99
/ea

Key Features

Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Depth
5 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B6/1-NA-L
Zoro #
G714236358
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Circuit Breaker Type
Miniature Circuit Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.