Miniature Circuit Breakers MCBs EA
Mfr # QBGFEP2050
Zoro # G916524871
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Trip Sensitivity
30 mA
Max. Wire Size
14 to 8 AWG Copper (Standard Load)
Type
Thermal Magnetic, Non-Interchangeable Trip, Equipment Breaker, Miniature
Mounting
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBGFEP2050
Zoro #
G916524871
UPC #
78667914520
Country of Origin
United States
Dimensions
Max. Wire Size
14 to 8 AWG Copper (Standard Load)
Size
3 in. W x 5.8 in. D x 4.4 in. H
Height
4.4 in
Depth
5.8 in
Frame Size
QBGFEP
Width
3 in
Details
Number of Poles
2
Trip Sensitivity
30 mA
Type
Thermal Magnetic, Non-Interchangeable Trip, Equipment Breaker, Miniature
Mounting
Bolt-On
Current Rating
50 A
Standards
UL 489/943
Terminal Connection
Steel Box Lug Standard Load
Interrupt Rating
10000 A at 120/240 VAC
AC Voltage Rating
120/240V
Circuit Breaker Mounting Style
Bolt On
Circuit Breaker Type
Ground Fault
Amps
50A
Item
Circuit Breaker
Max. AIR Rating
10kA
Trip Type
Non-Interchangeable
Description
EATON QB GFCI CIRCUIT BREAKER,GROUND FAULT CIRCUIT BREAKER,BOLT-ON MOUNTING,50A,10 kAIC,TWO-POLE,120/240V,NON-INTERCHANGEABLE,30 MA TRIP SENSITIVITY,QBGFEP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.