Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs EA
- Mfr # QBHGFEP1030
- Zoro # G016524856
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault
Circuit Breaker Mounting Style
Bolt On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QBHGFEP1030
- Zoro #
- G016524856
- UPC #
- 78667903953
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 22kA
- Trip Type
- Non-Interchangeable
- Terminal Connection
- Steel Box Lug Standard Load
- Mounting
- Bolt-On
- Type
- Thermal Magnetic, Non-Interchangeable Trip, Miniature
- Current Rating
- 30 A
- Trip Sensitivity
- 30 mA
- Standards
- UL, CSA
- Interrupt Rating
- 22000 A at 120 VAC
Dimensions
- Frame Size
- QBHGF
- Width
- 3.3 in
- Depth
- 5.1 in
- Height
- 1.2 in
- Max. Wire Size
- 14 to 8 AWG Copper (Standard Load)
- Size
- 3.3 in. W x 5.1 in. D x 1.2 in. H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.