Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs) EA

  • Mfr # QC2025H

  • Zoro # G621855604


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Series
QC
Number of Poles
2
Height
4.8 in
Max. AIR Rating
10kA
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC2025H
Zoro #
G621855604
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Height
4.8 in
Width
2.2 in
Depth
3.8 in
Frame Size
QC

Details

Series
QC
Number of Poles
2
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Item
Circuit Breaker
Terminal Connection
Cable-In/Cable-Out
Circuit Breaker Type
Industrial
Amps
25A
AC Voltage Rating
240V - 240V

Description

EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CIRCUIT BREAKER,25 A,10 kAIC,TWO-POLE,240 V,THERMAL-MAGNETIC,CABLE-IN/CABLE-OUT,QC,NON-INTERCHANGEABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.