Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs EA

  • Mfr # WMZT1C20

  • Zoro # G714236457


product price: $51.55
/ea

Key Features

Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMZT1C20
Zoro #
G714236457
UPC #
78668525610
Country of Origin
Mexico

Dimensions

Width
5 in
Depth
3 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Circuit Breaker Mounting Style
DIN Rail

Description

UL 489 WMZT DIN RAIL MINIATURE CIRCUIT BREAKER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.