
Miniature Circuit Breakers MCBs FAZ 1P 30A 277V 50/60Hz 1Ph
Mfr # FAZ-C30/1-RT-SP
Zoro # G714236211
product price: $17.35
/eaKey Features
Series
CB
Amps
30A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-C30/1-RT-SP
Zoro #
G714236211
UPC #
1508163722
Country of Origin
Germany
Dimensions
Width
5 in
Depth
3 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Circuit Breaker Mounting Style
DIN Rail
Curve Type
C
Terminal Connection
Standard
Max. AIR Rating
14kA
Trip Type
Thermal Magnetic
Description
277/480 VAC 50/60 Hz, 30 A, 1-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Single Packaging, C-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.