
Miniature Circuit Breakers MCBs FAZ 1P 3A 240V 50/60Hz 1Ph
Mfr # FAZ-D3/1-NA-L
Zoro # G014240123
product price:Â $15.25
/eaKey Features
Series
FAZ
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
Depth
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FAZ-D3/1-NA-L
Zoro #
G014240123
UPC #
-
Country of Origin
Germany
Dimensions
Width
4 in
Depth
5 in
Height
1 in
Details
Item
Miniature Circuit Breaker
Series
FAZ
Amps
3A
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.