This item is Discontinued.

Eaton Miniature Circuit Breakers MCBs FAZ 1P 5A 240V 50/60Hz 1Ph FAZ-C5/1-NA-L

Miniature Circuit Breakers MCBs FAZ 1P 5A 240V 50/60Hz 1Ph (Discontinued)

  • Mfr # FAZ-C5/1-NA-L
  • Zoro # G414239758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-C5/1-NA-L
Zoro #
G414239758
UPC #
1508190364
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

FAZ-NA UL 489 MCB 240VAC 1P 5A C CURVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.