Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs FAZ 1P 8A 277V 50/60Hz 1Ph

  • Mfr # FAZ-B8/1

  • Zoro # G314240076


product price: $28.19
/ea

Key Features

Series
FAZ
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3.30 in
Depth
0.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B8/1
Zoro #
G314240076
UPC #
15082785301
Country of Origin
Germany

Dimensions

Width
3.30 in
Depth
0.70 in
Height
2.90 in

Details

Item
Miniature Circuit Breaker
Series
FAZ
Amps
8A
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

277/480 VAC 50/60 Hz, 8 A, 1-Pole, 10 kA, 3 to 5 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.