Miniature Circuit Breakers MCBs FAZ 2P 0.5A 277V 50/60Hz 1Ph

  • Mfr # FAZ-D0.5/2

  • Zoro # G514236299


product price: $55.75
/ea

Key Features

Series
CB
Amps
15KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-D0.5/2
Zoro #
G514236299
UPC #
1508278767
Country of Origin
Germany

Dimensions

Width
3 in
Depth
3 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

277/480 VAC 50/60 Hz, 0.5 A, 2-Pole, 10 kA, 10 to 20 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, D-Curve, Current Limiting, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.