
Miniature Circuit Breakers MCBs FAZ 3P 100A 120/240V 50/60Hz 3Ph
Mfr # AZ-3-D100
Zoro # G114239669
product price: $1,535.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AZ-3-D100
Zoro #
G114239669
UPC #
1508211828
Country of Origin
Mexico
Dimensions
Width
3.20 in
Depth
3 in
Height
3-1/2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
100A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Phase
3
Max. AIR Rating
15kA
Curve Type
D
Terminal Connection
Lift
Circuit Breaker Mounting Style
Top-Hat Rail
Description
230/400 VAC 50/60 Hz, 100 A, 3-Pole, 15 kA, Lift Terminal, Top-Hat Rail Mount, D-Trip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.