
Miniature Circuit Breakers MCBs FAZ 3P 4A 480V 50/60Hz 3Ph D Curve
Mfr # FAZ-D4/3-RT
Zoro # G314237892
product price: $49.59
/eaKey Features
Series
CB
Amps
4A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAZ-D4/3-RT
Zoro #
G314237892
UPC #
1508102178
Country of Origin
Germany
Dimensions
Width
3 in
Depth
5 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
4A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Miniature Circuit Breakers
Description
277/480 VAC 50/60 Hz, 4 A, 3-Pole, 10/14 kA, 10 to 20 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, D-Curve, Current Limiting, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.