This item is Discontinued.

Eaton Miniature Circuit Breakers MCBs FAZ 3P 5A 480V 50/60Hz 3Ph FAZ-B5/3-NA

Miniature Circuit Breakers MCBs FAZ 3P 5A 480V 50/60Hz 3Ph (Discontinued)

  • Mfr # FAZ-B5/3-NA
  • Zoro # G614238155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B5/3-NA
Zoro #
G614238155
UPC #
15081296662
Country of Origin
Germany

Dimensions

Width
3 in
Depth
5 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
5A
Number of Poles
3
AC Voltage Rating
480V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

277/480 VAC 50/60 Hz, 5 A, 3-Pole, 10/14 kA, 3 to 5 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.