Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # FAZ-B25/1-NA

  • Zoro # G116524961


product price: $28.45
/ea

Key Features

Terminal Connection
Screw
Number of Poles
1
Interrupt Rating
10 kA
Type
Current Limiting, Thermal Magnetic
AC Voltage Rating
277/480 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B25/1-NA
Zoro #
G116524961
UPC #
1508129637
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
18 to 4/18 to 8 AWG
Size
0.7 in. W x 2.36 in. D x 4.13 in. H

Details

Terminal Connection
Screw
Number of Poles
1
Interrupt Rating
10 kA
Type
Current Limiting, Thermal Magnetic
AC Voltage Rating
277/480 VAC
Current Rating
25 A
Trip Setting
3 to 5 x Rated Current
Standards
UL 489, CSA C22.2
Mounting
DIN Rail
Series
FAZ

Description

277/480 VAC 50/60 Hz, 25 A, 1-Pole, 10/14 kA, 3 to 5 x Rated Current, Screw Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.