Miniature Circuit Breakers MCBs
- Mfr # FAZ-B3/1N
- Zoro # G214237718
product price:Â
$
75.29
/ea
Key Features
Series
CB
Amps
15 KA
Circuit Breaker Type
Miniature Circuit Breakers
Width
2 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAZ-B3/1N
- Zoro #
- G214237718
- UPC #
- 1508278638
- Country of Origin
- Germany
Dimensions
- Width
- 2 in
- Depth
- 4 in
- Height
- 5 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 15 KA
- Circuit Breaker Type
- Miniature Circuit Breakers
- DC Voltage Rating
- 277V DC, 480V DC
Description
277/480 VAC 50/60 Hz, 3 A, 1-Pole+ Neutral, 10 kA, 3 to 5 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.