Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # FAZ-B63/3N

  • Zoro # G014237765


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15KA
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
277/480V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-B63/3N
Zoro #
G014237765
UPC #
1508278955
Country of Origin
Germany

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15KA
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
277/480V DC

Description

277/480 VAC 50/60 Hz, 63 A, 3-Pole+ Neutral, 10 kA, 3 to 5 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, B-Curve, Current Limiting, Thermal Magnetic, Supplementary Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.