Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # FAZ-C0.5/2

  • Zoro # G914240063


product price: $22.59
/ea

Key Features

Series
CB
Amps
15KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C0.5/2
Zoro #
G914240063
UPC #
15082787435
Country of Origin
Romania

Dimensions

Width
3 in
Depth
4 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15KA
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

277/480 VAC 50/60 Hz, 0.5 A, 2-Pole, 10 kA, 5 to 10 x Rated Current, Line/Load Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.