Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # FAZ-C32/3-RT

  • Zoro # G814237842


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
32A
Number of Poles
3
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAZ-C32/3-RT
Zoro #
G814237842
UPC #
4015081021703
Country of Origin
Germany

Dimensions

Width
4 in
Depth
5 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
32A
Number of Poles
3
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
277/480V DC

Description

277/480 VAC 50/60 Hz, 32 A, 3-Pole, 10/14 kA, 5 to 10 x Rated Current, Ring Tongue Terminal, DIN Rail Mount, Standard Packaging, C-Curve, Current Limiting, Thermal Magnetic, Miniature Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.