Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs GF 2P 20A 240V 50/60Hz 1Ph
- Mfr # GFTCB220
- Zoro # G214237848
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GFTCB220
- Zoro #
- G214237848
- UPC #
- 78667602595
- Country of Origin
- Dominican Republic
Dimensions
- Width
- 5 in
- Depth
- 9 in
- Height
- 5 in
Details
- Item
- Miniature Circuit Breaker
- Series
- CB
- Amps
- 20 A
- Number of Poles
- 2
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- DC Voltage Rating
- 120V DC, 240V DC
Description
120/240 VAC, 20 A, 10 kA, 5 mA Trip Level, 2-Pole, Plug-On Mount, Common Trip, Personnel Protection
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.