Zoro Homepage

Miniature Circuit Breakers MCBs GF 2P 40A 240V 50/60Hz 1Ph EA

  • Mfr # GFTCB240

  • Zoro # G216106975


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Frame Size
GFTCB
Trip Type
Common
Interrupt Rating
10 kAIC
Standards
UL 943, UL 489
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTCB240
Zoro #
G216106975
UPC #
78667602597
Country of Origin
Dominican Republic

Dimensions

Frame Size
GFTCB

Details

Trip Type
Common
Circuit Breaker Type
Ground fault personnel protection circuit breakers
Number of Poles
2
Interrupt Rating
10 kAIC
Amps
40 A
Item
GFCI circuit breakers
Standards
UL 943, UL 489

Description

120/240 VAC, 40 A, 10 kA, 5 mA Trip Level, 2-Pole, Plug-On Mount, Common Trip, Personnel Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.