Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # GFTCB225

  • Zoro # G316524914


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Current Rating
25 A
For Use With
BR Load Center
Size
2.75 in. W x 4.5 in. D x 2 in. H
Max. Wire Size
14 to 4 AWG Copper/Aluminum at 60 Deg C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTCB225
Zoro #
G316524914
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Size
2.75 in. W x 4.5 in. D x 2 in. H
Max. Wire Size
14 to 4 AWG Copper/Aluminum at 60 Deg C

Details

Number of Poles
2
Current Rating
25 A
For Use With
BR Load Center
AC Voltage Rating
120/240 VAC
Mounting
Plug-On
Interrupt Rating
10 kA
Type
Common Trip, Personnel Protection
Trip Sensitivity
5 mA
Standards
UL 489/943

Description

BR 2 POLE 25A GFST_ 120/240V_ 10 kAIC_ #14-4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.