Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs)

  • Mfr # GFTCB245

  • Zoro # G521851430


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Ground Fault Circuit Interrupter
Depth
6 in
Height
2.3 in
Max. AIR Rating
10kA
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFTCB245
Zoro #
G521851430
UPC #
78668939560
Country of Origin
Dominican Republic

Dimensions

Depth
6 in
Height
2.3 in
Width
2 in

Details

Circuit Breaker Type
Ground Fault Circuit Interrupter
Item
Circuit Breaker
Max. AIR Rating
10kA
Number of Poles
2
Amps
45A

Description

EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT, TWO-POLE, 45A, 10kAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.