Zoro Homepage

Miniature Circuit Breakers MCBs HQP 2P 15A 120V 50/60Hz 1Ph

  • Mfr # HQP2015

  • Zoro # G414237778


product price: $38.95
/ea

Key Features

Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQP2015
Zoro #
G414237778
UPC #
78667934385
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC

Description

120/240 VAC, 15 A, 10 kA, 2-Pole, Female Clip Terminal, Plug-On Mount, Thermal Magnetic, Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.