Zoro Homepage

Miniature Circuit Breakers MCBs HQP 2P 80A 120V 50/60Hz 1Ph

  • Mfr # HQP2080

  • Zoro # G314239780


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQP2080
Zoro #
G314239780
UPC #
78667930513
Country of Origin
Dominican Republic

Dimensions

Width
2 in
Depth
3 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC

Description

QUICkLAG INDUSTRIAL CIRCUIT BREAkER, 80A, TWO-POLE, 120/240V, 10 kAIC, THERMAL-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.