Zoro Homepage

Miniature Circuit Breakers MCBs HQP 3P 30A 240V 50/60Hz 3Ph

  • Mfr # HQP3030H

  • Zoro # G816524896


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Max. Wire Size
14 to 4 AWG Copper/Aluminum (Standard Load)
Mounting
Plug-On
Amps
30 A
AC Voltage Rating
240 VAC 60 Hertz
Type
Fixed Thermal Magnetic, Non-Interchangeable Trip, Miniature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQP3030H
Zoro #
G816524896
UPC #
787000000000
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 4 AWG Copper/Aluminum (Standard Load)
Size
3.1 in. W x 3.8 in. D x 4.9 in. H

Details

Mounting
Plug-On
Amps
30 A
AC Voltage Rating
240 VAC 60 Hertz
Type
Fixed Thermal Magnetic, Non-Interchangeable Trip, Miniature
Interrupt Rating
10000 A at 240 VAC
Gauge
14 to 4 AWG Copper/Aluminum (Standard Load)
Number of Poles
3
Standards
UL 489, CSA
Current Rating
30 A
Terminal Connection
Steel Box Lug Standard Load

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.