Zoro Homepage

Miniature Circuit Breakers (MCBs) QB 1P 30A 120V 50/60Hz 1Ph EA

  • Mfr # QBH1030EP

  • Zoro # G821850072


product price: $982.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120 V
Series
Quicklag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBH1030EP
Zoro #
G821850072
UPC #
78667918605
Country of Origin
Dominican Republic

Details

Number of Poles
1
AC Voltage Rating
120 V
Amps
30 A
Series
Quicklag

Description

EATON QB GFCI CIRCUIT BREAKER,BOLT-ON EQUIPMENT PROTECTION,30A,22KAIC,SINGLE-POL

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.