Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # QB1020GF

  • Zoro # G316524730


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Bolt-On
Interrupt Rating
10 kA
AC Voltage Rating
120/240V
Trip Sensitivity
5 mA
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB1020GF
Zoro #
G316524730
UPC #
78668022249
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 4 AWG
Size
3.5 in. W x 4 in. D x 1 in. H
Frame Size
QB
Width
3.5 in
Height
1 in
Depth
4 in

Details

Terminal Connection
Bolt-On
Interrupt Rating
10 kA
AC Voltage Rating
120/240V
Trip Sensitivity
5 mA
Amps
20A
Mounting
Bolt-On
Number of Poles
1
Current Rating
20 A
Series
QB
Standards
UL 489
Circuit Breaker Mounting Style
Bolt On
Trip Type
Thermal Magnetic, Non-Interchangeable
Max. AIR Rating
10kA
Item
Circuit Breaker
Circuit Breaker Type
Ground Fault

Description

120 VAC, 20 A, 1-Pole, 10 kA, Bolt-On Mount, Non-Interchangeable Trip, Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.