Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs)

  • Mfr # QB1030GF

  • Zoro # G321849767


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Frame Size
QB
Terminal Connection
Bolt-On
Depth
4 in
AC Voltage Rating
120/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB1030GF
Zoro #
G321849767
UPC #
78668022242
Country of Origin
Dominican Republic

Dimensions

Width
3.5 in
Frame Size
QB
Depth
4 in
Height
1 in

Details

Terminal Connection
Bolt-On
AC Voltage Rating
120/240V
Item
Circuit Breaker
Trip Type
Non-Interchangeable
Amps
30A
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Number of Poles
1
Circuit Breaker Type
Ground Fault

Description

TYPE QB_ 5MA GF BREAKER 30A /1 POLE 120/240V_ 10kAIC.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.