Zoro Homepage

Miniature Circuit Breakers MCBs QBGF 1P 15A 240V 50/60Hz 1Ph

  • Mfr # QBGFEP1015

  • Zoro # G314239988


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Series
CKT
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Terminal Connection
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBGFEP1015
Zoro #
G314239988
UPC #
786679145111
Country of Origin
Dominican Republic

Dimensions

Width
5 in
Depth
4 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
CKT
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Bolt-On

Description

120 VAC, 15 A, 10 kA, 30 mA Trip Level, 1-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Equipment Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.