
Miniature Circuit Breakers (MCBs)
Mfr # QBGFEP2040
Zoro # G421850199
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
10 kA
Number of Poles
2
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Series
QBGFEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBGFEP2040
Zoro #
G421850199
UPC #
78667914518
Country of Origin
Dominican Republic
Details
Interrupt Rating
10 kA
Number of Poles
2
AC Voltage Rating
120/240V AC
Trip Type
Thermal Magnetic
Series
QBGFEP
Standards
UL 489, UL 943, UL 1053, CSA
Circuit Breaker Mounting Style
Bolt-On
Amps
40 A
Description
120/240 VAC, 40 A, 10 kA, 30 mA Trip Level, 2-Pole, Extended Tang Line/Steel Box Lug Load Terminal, Bolt-On Mount, Thermal Magnetic, Equipment Protector, Ground Fault Circuit Breaker
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.