Zoro Homepage

Miniature Circuit Breakers MCBs QBH 1P 15A 240V 50/60Hz 1Ph

  • Mfr # QBH1015CAF

  • Zoro # G914236523


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBH1015CAF
Zoro #
G914236523
UPC #
78668551444
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
6 in
Height
2 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

BOLT-ON COMBINATION AFCI_ 1P_ 15A_ 22KAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.