
Miniature Circuit Breakers MCBs QBH 2P 30A 120/240V 50/60Hz 1Ph
Mfr # QBHW2030HT
Zoro # G914238046
product price: $87.19
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBHW2030HT
Zoro #
G914238046
UPC #
78667974250
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Bolt-On
Description
QUICKLAG INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER, TWO-POLE, RING OR SPADE LU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.