
Miniature Circuit Breakers (MCBs) QBH 3P 30A 120/240V 50/60Hz 3Ph EA
Mfr # QBHW3030HSF
Zoro # G421855552
product price: $80.49
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240 V
Amps
30 A
Number of Poles
3
Series
Quicklag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBHW3030HSF
Zoro #
G421855552
UPC #
-
Country of Origin
Dominican Republic
Details
AC Voltage Rating
120/240 V
Amps
30 A
Number of Poles
3
Series
Quicklag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.