Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers (MCBs)

  • Mfr # QBH1020EP

  • Zoro # G621854003


product price: $365.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V
Number of Poles
1
Series
Quicklag
Circuit Breaker Type
GFCI
Max. AIR Rating
22kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBH1020EP
Zoro #
G621854003
UPC #
786679186039
Country of Origin
Dominican Republic

Dimensions

Height
1 in
Width
0.5 in
Depth
3.3 in
Frame Size
QB

Details

AC Voltage Rating
120/240V
Number of Poles
1
Amps
20A
Series
Quicklag
Item
Circuit Breaker
Circuit Breaker Type
GFCI
Max. AIR Rating
22kA
Terminal Connection
Bolt-On
Trip Type
Non-Interchangeable
Circuit Breaker Mounting Style
Bolt On

Description

EATON QB GFCI CIRCUIT BREAKER, BOLT-ON EQUIPMENT PROTECTION, 20A, 22KAIC,S INGLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.