Zoro Homepage

Miniature Circuit Breakers MCBs

  • Mfr # QBH225

  • Zoro # G816525091


product price: $38.15
/ea

Key Features

Interrupt Rating
10 kA at 120/240 VAC
Current Rating
25 A
Max. Wire Size
14 to 10 AWG (Copper), 12 to 10 AWG (Aluminum)
Mounting
Bolt-On
AC Voltage Rating
120/240 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBH225
Zoro #
G816525091
UPC #
62258800764
Country of Origin
Dominican Republic

Dimensions

Max. Wire Size
14 to 10 AWG (Copper), 12 to 10 AWG (Aluminum)

Details

Number of Poles
2
Interrupt Rating
10 kA at 120/240 VAC
Current Rating
25 A
Mounting
Bolt-On
AC Voltage Rating
120/240 VAC
For Use With
Loadcenter, Lighting and Distribution Panel Board, Meter Centre
Type
Common Trip
Series
QBH

Description

120/240 VAC, 25 A, 2-Pole, 10 kA, Bolt-On Mount, Internal Common Trip, Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.