
Miniature Circuit Breakers MCBs QC 2P 100A 240V 50/60Hz 1Ph
Mfr # QC2100
Zoro # G714236198
product price: $87.65
/ea
Free Shipping & Returns
Key Features
Series
CKT
Amps
100A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC2100
Zoro #
G714236198
UPC #
78667930996
Country of Origin
Dominican Republic
Dimensions
Width
2 in
Depth
4 in
Height
3 in
Frame Size
QC
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
100A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120/240V DC
Terminal Connection
Cable-In/Cable-Out
Circuit Breaker Mounting Style
Cable-In/Out Mount
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Description
120/240 VAC, 100 A, 10 kA, 2-Pole, Aluminum Box Lug Line/Steel Box Lug Load Terminal, Cable-In/Out Mount, Thermal Magnetic, Miniature
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.