Shop EATON
See all product information
Create Account
Miniature Circuit Breakers MCBs QC 3P 100A 240V 50/60Hz 3Ph
- Mfr # QC3100H
- Zoro # G516524936
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Series
Type QC
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QC3100H
- Zoro #
- G516524936
- UPC #
- 78667924030
- Country of Origin
- Dominican Republic
- Item
- Circuit Breaker
- Series
- Type QC
- Amps
- 100A
- Number of Poles
- 3
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Industrial
- Phase
- 3
- Circuit Breaker Mounting Style
- Cable-In/Out Mount
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Cable-In/Cable-Out
- Interrupt Rating
- 10000 A
- Mounting
- Cable-In, Cable Out
- Type
- Molded Case, Thermal Magnetic
- Standards
- UL 489, CSA
- Current Rating
- 100 A
Description
240 VAC, 100 A, 10 kA, 3-Pole, Aluminum Box Lug Line/Steel Box Lug Load Terminal, Cable-In/Out Mount, Thermal Magnetic, Miniature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.