Zoro Homepage

Miniature Circuit Breakers MCBs QC 3P 30A 240V 50/60Hz 3Ph

  • Mfr # QC3030HT

  • Zoro # G714236266


product price: $19.95
/ea

Key Features

Series
CB
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC3030HT
Zoro #
G714236266
UPC #
78667915346
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
3 in
Height
4 in

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
30A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120V DC

Description

EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.