Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breakers MCBs

  • Mfr # QC1020V

  • Zoro # G814237675


product price: $37.89
/ea

Key Features

Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC1020V
Zoro #
G814237675
UPC #
78667983986
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
3.8 in
Height
1 in
Frame Size
QC

Details

Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
Circuit Breaker Type
Miniature Circuit Breakers
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Cable-In/Cable-Out
AC Voltage Rating
120/240V

Description

EATON QUICKLAG TYPE QC INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.