
Miniature Circuit Breakers (MCBs)
Mfr # QC2065
Zoro # G921851689
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA
Terminal Connection
Cable-In/Cable-Out
Number of Poles
2
Height
1.5 in
Circuit Breaker Type
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC2065
Zoro #
G921851689
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Height
1.5 in
Depth
3.75 in
Width
3 in
Frame Size
QC
Details
Item
Circuit Breaker
Max. AIR Rating
10kA
Terminal Connection
Cable-In/Cable-Out
Number of Poles
2
Circuit Breaker Type
Industrial
AC Voltage Rating
120/240V
Amps
65A
Trip Type
Thermal Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.