
Miniature Circuit Breakers MCBs
Mfr # QC3050HT
Zoro # G914239678
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
50A
Number of Poles
3
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC3050HT
Zoro #
G914239678
UPC #
78667982706
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
3 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
50A
Number of Poles
3
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Description
240 VAC, 50 A, 3-Pole, 10 kA, Ring/Spade Lug Terminal, Cable-In/Cable-Out, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.