
Miniature Circuit Breakers MCBs QCD 2P 70A 240V 50/60Hz 1Ph
Mfr # QCD2070
Zoro # G914239890
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Series
CKT
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCD2070
Zoro #
G914239890
UPC #
78667913597
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
4 in
Height
2 in
Frame Size
QCD
Details
Item
Miniature Circuit Breaker
Series
CKT
Amps
70A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120V DC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Cable-In/Cable-Out
Description
QCD BKR 2P 70A W/ D/R MTG 120/240VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.