Miniature Circuit Breakers (MCBs) QCGF 1P 30A 120V 50/60Hz 1Ph
- Mfr # QCGFT1030W2
- Zoro # G723397132
product price:Â
$
775.99
/ea
Free Shipping & Returns
Key Features
Series
QC
Standards
UL Listed CSA Certified
AC Voltage Rating
120V AC
Interrupt Rating
10 kA
Number of Poles
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QCGFT1030W2
- Zoro #
- G723397132
- UPC #
- 786680130790
- Country of Origin
- Dominican Republic
- Series
- QC
- Standards
- UL Listed CSA Certified
- AC Voltage Rating
- 120V AC
- Interrupt Rating
- 10 kA
- Number of Poles
- 1
- Amps
- 30 A
Description
Eaton QC GFCI circuit breaker, Industrial circuit breaker, 30 A, 10 kAIC, Single-pole, 120/240 V, Cable-in/cable out, Breaker type QCGFT, 10 kAIC, Ground fault, 5 mA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.