
Miniature Circuit Breakers (MCBs)
Mfr # QCHW2100H
Zoro # G621854263
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Number of Poles
2
Standards
UL Listed, CSA Certified
Circuit Breaker Type
QCHW, Industrial circuit breaker
Terminal Connection
Cable-in/cable-out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QCHW2100H
Zoro #
G621854263
UPC #
-
Country of Origin
Dominican Republic
Details
Amps
100 A
Number of Poles
2
Standards
UL Listed, CSA Certified
Circuit Breaker Type
QCHW, Industrial circuit breaker
Terminal Connection
Cable-in/cable-out
Trip Type
T268
Item
Thermal magnetic circuit breakers
Interrupt Rating
22 kAIC
Description
EATON QUICKLAG TYPE QCHW INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,INDUSTRIAL CIRCUIT BREAKER,100 A,22 kAIC,TWO-POLE,240 V,THERMAL-MAGNETIC,CABLE-IN/CABLE-OUT,QCHW,NON-INTERCHANGEABLE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.