Zoro Homepage

Miniature Circuit Breakers MCBs QCR 1P 30A 240V 50/60Hz 1Ph

  • Mfr # QCR1030

  • Zoro # G914236530


product price: $51.85
/ea

Key Features

Series
QCR
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
4 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR1030
Zoro #
G914236530
UPC #
78667914412
Country of Origin
Dominican Republic

Dimensions

Width
4 in
Depth
5 in
Height
1 in

Details

Item
Miniature Circuit Breaker
Series
QCR
Amps
30A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers

Description

EATON QUICKLAG TYPE QCR 1/2-INCH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,IND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.