Miniature Circuit Breakers (MCBs) QCR 2P 10A 240V 50/60Hz 1Ph EA
- Mfr # QCR2010
- Zoro # G014237673
product price:Â
$
80.65
/ea
Key Features
AC Voltage Rating
240V AC
Amps
10 A
Series
QCR
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QCR2010
- Zoro #
- G014237673
- UPC #
- 78667947354
- Country of Origin
- Dominican Republic
Details
- AC Voltage Rating
- 240V AC
- Amps
- 10 A
- Series
- QCR
- Number of Poles
- 2
Description
EATON QUICKLAG TYPE QCR 1/2-INCH INDUSTRIAL THERMAL-MAGNETIC CIRCUIT BREAKER,IND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.