Zoro Homepage

Miniature Circuit Breakers MCBs QCR 2P 50A 240V 50/60Hz 1Ph

  • Mfr # QCR2050

  • Zoro # G414237693


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Series
QCR
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Width
3 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR2050
Zoro #
G414237693
UPC #
78667914442
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
5 in
Height
3 in

Details

Item
Miniature Circuit Breaker
Series
QCR
Amps
50A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Miniature Circuit Breakers
DC Voltage Rating
120/240V DC

Description

120/240 VAC, 50 A, 10 kA, 2-Pole, DIN Rail/Rear Mount, Thermal Magnetic Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.