
Miniature Circuit Breakers MCBs QPGF 1P 20A 120V 50/60Hz 1Ph
Mfr # QPGFEP1020
Zoro # G414237709
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPGFEP1020
Zoro #
G414237709
UPC #
78667902941
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
7 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Plug-On
Trip Type
Thermal Magnetic
Max. AIR Rating
10kA
Circuit Breaker Mounting Style
Plug-On
Description
3'' x 4.5'' x 1.2'', 120 VAC, 20 A, 10 kA, 30 mA Non-Interchangeable Trip, 1-Pole, Plug-On Mount, Thermal Magnetic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.