
Miniature Circuit Breakers MCBs
Mfr # QPGFT2020
Zoro # G616524799
product price: $294.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120/240V
Interrupt Rating
10000 A at 120/240 VAC
Type
Thermal Magnetic, Common Trip, Self-Test, Miniature
Trip Sensitivity
5 mA
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPGFT2020
Zoro #
G616524799
UPC #
78667602658
Country of Origin
Dominican Republic
Dimensions
Max. Wire Size
14 to 4 AWG Copper/Aluminum (Standard Load)
Size
2.75 in. W x 4.5 in. D x 2 in. H
Width
2.75 in
Depth
4.5 in
Height
2 in
Details
AC Voltage Rating
120/240V
Interrupt Rating
10000 A at 120/240 VAC
Type
Thermal Magnetic, Common Trip, Self-Test, Miniature
Trip Sensitivity
5 mA
Terminal Connection
Plug-On
Mounting
Plug-On Female Clip
Number of Poles
2
Standards
UL 489
Current Rating
20 A
Amps
20A
Max. AIR Rating
10kA
Circuit Breaker Type
Ground Fault Circuit Interrupter
Trip Type
Common
Item
Circuit Breaker
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.